Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # 20416-M1.6

  • Zoro # G2893130


product price: $64.79
/ea

Key Features

Overall Length
40.50mm
Tap Style
Spiral Flute
Shank Dia.
2.50mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20416-M1.6
Zoro #
G2893130
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
40.50mm
Shank Dia.
2.50mm
Tap Dimension Type
Metric
Tap Size
M1.6
Thread Length
5.00mm
Tap Thread Size
M1.6-0.35
55% Thread Drill Size
1.35 mm
75% Thread Drill Size
1.25mm
Thread Size
M1.6x0.35
Drill Bit Size
1.25mm
Shank Length
35.00 mm
Square Size
2.10mm
65% Thread Drill Size
1.30 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Finish
Uncoated
Standards
DIN 371
Cutting Direction - Machining
Right Hand
Series
Paradur Ti
Thread Limit
6HX
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Thread Pitch
0.35mm
Features
For Long Chipping Materials
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN 371
Extended Neck
Yes
Measurement System
Metric
Primary Material Application ISO Code
P, S
Shank Type - Machining
Straight
Secondary Material Application ISO Code
N
Primary Material Application
Nickel, Steel, Titanium
Spiral Direction
Right Hand
Thread Standard
Metric Coarse
Helix Angle
15 Degrees
List Number
20416
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M1.6x0.35, Metric, Overall Length 40 mm, High Speed Steel, Bright (Uncoated), Thread Length 5 mm, 75 Percent Thread Drill Size 1.25mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.