Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # 20416-M1.8

  • Zoro # G2893112


product price: $65.99
/ea

Key Features

Overall Length
41.00mm
Tap Style
Spiral Flute
Shank Dia.
2.50mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20416-M1.8
Zoro #
G2893112
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
41.00mm
Shank Dia.
2.50mm
Tap Dimension Type
Metric
Tap Size
M1.8
Thread Length
5.00mm
Tap Thread Size
M1.8-0.35
65% Thread Drill Size
1.50 mm
Thread Size
M1.8x0.35
55% Thread Drill Size
1.55 mm
Drill Bit Size
1.45mm
Shank Length
35.00 mm
75% Thread Drill Size
1.45mm
Square Size
2.10mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Uncoated
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Standards
DIN 371
Cutting Direction - Machining
Right Hand
Series
Paradur Ti
Features
For Long Chipping Materials
Tap Shank Standard
DIN 371
Extended Neck
Yes
Thread Standard
Metric Coarse
Spiral Direction
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N
Primary Material Application
Nickel, Steel, Titanium
Thread Pitch
0.35mm
Helix Angle
15 Degrees
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P, S
Thread Limit
6HX
Measurement System
Metric
List Number
20416
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M1.8x0.35, Metric, Overall Length 40 mm, High Speed Steel, Bright (Uncoated), Thread Length 5 mm, 75 Percent Thread Drill Size 1.45mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.