Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # 20416-M2

  • Zoro # G2893097


product price: $53.99
/ea

Key Features

Overall Length
46.00mm
Tap Style
Spiral Flute
Shank Dia.
3.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20416-M2
Zoro #
G2893097
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
46.00mm
Shank Dia.
3.00mm
Tap Dimension Type
Metric
Tap Size
M2
Thread Length
8.00mm
Tap Thread Size
M2-0.40
Shank Length
37.00 mm
55% Thread Drill Size
#51
Thread Size
M2x0.4
65% Thread Drill Size
1.65 mm
Square Size
2.10mm
Drill Bit Size
1.60mm
75% Thread Drill Size
1.60mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Uncoated
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Standards
DIN 371
Cutting Direction - Machining
Right Hand
Series
Paradur Ti
Thread Standard
Metric Coarse
Measurement System
Metric
Spiral Direction
Right Hand
Primary Material Application
Nickel, Steel, Titanium
Thread Pitch
0.40mm
Extended Neck
Yes
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle
15 Degrees
Thread Limit
6HX
Primary Material Application ISO Code
P, S
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN 371
Secondary Material Application ISO Code
N
Number of Pieces
1
List Number
20416

Description

Spiral Flute Tap, Thread Size M2x0.4, Metric, Overall Length 45 mm, High Speed Steel, Bright (Uncoated), Thread Length 8 mm, 75 Percent Thread Drill Size 1.60mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.