Zoro Homepage

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # 20416-M2.5

  • Zoro # G2893121


product price: $51.19
/ea

Key Features

Overall Length
51.00mm
Tap Style
Spiral Flute
Shank Dia.
3.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20416-M2.5
Zoro #
G2893121
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
51.00mm
Shank Dia.
3.00mm
Tap Dimension Type
Metric
Tap Size
M2.5
Thread Length
9.00mm
Tap Thread Size
M2.5-0.45
Drill Bit Size
2.05mm
65% Thread Drill Size
1.80 mm
55% Thread Drill Size
#49
Thread Size
M2.5x0.45
Shank Length
20.00 mm
Square Size
2.10mm
75% Thread Drill Size
1.75mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Standards
DIN 371
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Series
Paradur Ti
Primary Material Application
Nickel, Steel, Titanium
Shank Type - Machining
Straight
Extended Neck
Yes
Helix Angle
15 Degrees
Tap Shank Standard
DIN 371
Coolant Fed
Non-Coolant Through
Thread Limit
6HX
Material Grade - Machining
Vanadium High Speed Steel
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application ISO Code
P, S
Spiral Direction
Right Hand
Features
For Long-Chipping Materials, Recommended With Oil
Secondary Material Application ISO Code
N
Thread Pitch
0.45mm
Thread Standard
Metric Coarse
Measurement System
Metric
Number of Pieces
1
List Number
20416

Description

Spiral Flute Tap, Thread Size M2.5x0.45, Metric, Overall Length 50 mm, High Speed Steel, Bright (Uncoated), Thread Length 9 mm, 75 Percent Thread Drill Size 1.75mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.