Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # 20416-M4

  • Zoro # G2893079


product price: $42.65
/ea

Key Features

Overall Length
65.00mm
Tap Style
Spiral Flute
Shank Dia.
4.50mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20416-M4
Zoro #
G2893079
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
65.00mm
Shank Dia.
4.50mm
Tap Dimension Type
Metric
Tap Size
M4
Thread Length
13.00mm
Tap Thread Size
M4-0.70
75% Thread Drill Size
3.30mm
55% Thread Drill Size
3.50 mm
Square Size
3.40mm
Shank Length
21.00 mm
Thread Size
M4x0.7
65% Thread Drill Size
3.40 mm
Drill Bit Size
3.30mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
Metric Coarse
Standards
DIN 371
Tap Finish
Uncoated
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur Ti
Secondary Material Application ISO Code
N
Primary Material Application
Nickel, Steel, Titanium
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application ISO Code
P, S
Tap Shank Standard
DIN 371
Helix Angle
15 Degrees
Shank Type - Machining
Straight
Thread Limit
6HX
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Thread Standard
Metric Coarse
Extended Neck
Yes
Thread Pitch
0.70mm
Number of Pieces
1
List Number
20416

Description

Spiral Flute Tap, Thread Size M4x0.7, Metric, Overall Length 63 mm, High Speed Steel, Bright (Uncoated), Thread Length 13 mm, 75 Percent Thread Drill Size 3.30mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.