Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # 20416-M6

  • Zoro # G2893200


product price: $47.29
/ea

Key Features

Overall Length
81.40mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20416-M6
Zoro #
G2893200
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
81.40mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
15.00mm
Tap Thread Size
M6-1.00
Shank Length
57.00 mm
55% Thread Drill Size
5.25 mm
Drill Bit Size
5.00mm
65% Thread Drill Size
13/64 in
Thread Size
M6x1
Square Size
4.90mm
75% Thread Drill Size
5.00mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Uncoated
Tap Thread Type
Metric Coarse
Standards
DIN 371
Cutting Direction - Machining
Right Hand
Series
Paradur Ti
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Pitch
1.00mm
Tap Shank Standard
DIN 371
Spiral Direction
Right Hand
Secondary Material Application ISO Code
N
Primary Material Application ISO Code
P, S
Measurement System
Metric
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application
Nickel, Steel, Titanium
Coolant Fed
Non-Coolant Through
Thread Limit
6HX
Helix Angle
15 Degrees
Number of Pieces
1
List Number
20416

Description

Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 80 mm, High Speed Steel, Bright (Uncoated), Thread Length 15 mm, 75 Percent Thread Drill Size 5.00mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.