Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # 20416-M8

  • Zoro # G2893307


product price: $55.69
/ea

Key Features

Overall Length
91.50mm
Tap Style
Spiral Flute
Shank Dia.
8.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20416-M8
Zoro #
G2893307
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
91.50mm
Shank Dia.
8.00mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
18.00mm
Tap Thread Size
M8-1.25
55% Thread Drill Size
7.10 mm
Square Size
6.20mm
Drill Bit Size
6.80mm
65% Thread Drill Size
I
Thread Size
M8x1.25
75% Thread Drill Size
H
Shank Length
60.50 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 371
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Series
Paradur Ti
Helix Angle
15 Degrees
Primary Material Application ISO Code
P, S
Tap Shank Standard
DIN 371
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Primary Material Application
Nickel, Steel, Titanium
Thread Pitch
1.25mm
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Thread Standard
Metric Coarse
Measurement System
Metric
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Secondary Material Application ISO Code
N
Thread Limit
6HX
Number of Pieces
1
List Number
20416

Description

Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 90 mm, High Speed Steel, Bright (Uncoated), Thread Length 18 mm, 75 Percent Thread Drill Size H, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.