Zoro Homepage

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # 2041663-M3

  • Zoro # G2892817


product price: $50.19
/ea

Key Features

Overall Length
57.25mm
Tap Style
Spiral Flute
Shank Dia.
3.50mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2041663-M3
Zoro #
G2892817
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
57.25mm
Shank Dia.
3.50mm
Tap Dimension Type
Metric
Tap Size
M3
Thread Length
10.00mm
Tap Thread Size
M3-0.50
65% Thread Drill Size
#38
Square Size
2.70mm
Thread Size
M3x0.5
Shank Length
46.00 mm
75% Thread Drill Size
2.50mm
55% Thread Drill Size
#37
Drill Bit Size
2.50mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Standards
DIN 371
Tap Finish
AlCrN
Cutting Direction - Machining
Right Hand
Series
Paradur Ti Plus
Thread Standard
Metric Coarse
Thread Limit
6HX
Shank Type - Machining
Straight
Measurement System
Metric
Spiral Direction
Right Hand
Thread Pitch
0.50mm
Coolant Fed
Non-Coolant Through
Material Grade - Machining
ACN
Helix Angle
15 Degrees
Primary Material Application
Nickel, Titanium
Primary Material Application ISO Code
S
Extended Neck
Yes
Tap Shank Standard
DIN 371
List Number
2041663
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M3x0.5, Metric, Overall Length 56 mm, High Speed Steel, AlCrN, Thread Length 10 mm, 75 Percent Thread Drill Size 2.50mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.