Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # 20430-M3

  • Zoro # G2893243


product price: $39.85
/ea

Key Features

Overall Length
57.25mm
Tap Style
Spiral Flute
Shank Dia.
3.50mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20430-M3
Zoro #
G2893243
UPC #
-
Country of Origin
India

Dimensions

Overall Length
57.25mm
Shank Dia.
3.50mm
Tap Dimension Type
Metric
Tap Size
M3
Thread Length
6.00mm
Tap Thread Size
M3-0.50
65% Thread Drill Size
#38
55% Thread Drill Size
#37
Square Size
2.70mm
Shank Length
38.00 mm
Thread Size
M3x0.5
75% Thread Drill Size
2.50mm
Drill Bit Size
2.50mm
Pitch Diameter Limit
6G

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 371
Tap Thread Type
Metric Coarse
Tap Finish
Uncoated
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur N
Helix Angle
15 Degrees
Tap Shank Standard
DIN 371
Primary Material Application ISO Code
K, N, P
Thread Standard
Metric Coarse
Thread Pitch
0.50mm
Spiral Direction
Right Hand
Extended Neck
Yes
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Limit
6G
Shank Type - Machining
Straight
List Number
20430
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M3x0.5, Metric, Overall Length 56 mm, High Speed Steel, Bright (Uncoated), Thread Length 6 mm, 75 Percent Thread Drill Size 2.50mm, Thread Limit 6G, Class of Fit 6G, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.