Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # 20430-M6

  • Zoro # G2893182


product price: $44.29
/ea

Key Features

Overall Length
81.40mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20430-M6
Zoro #
G2893182
UPC #
-
Country of Origin
India

Dimensions

Overall Length
81.40mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
10.00mm
Tap Thread Size
M6-1.00
55% Thread Drill Size
5.25 mm
Drill Bit Size
5.00mm
Thread Size
M6x1
65% Thread Drill Size
13/64 in
Shank Length
50.00 mm
Square Size
4.90mm
75% Thread Drill Size
5.00mm
Pitch Diameter Limit
6G

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 371
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Series
Paradur N
Shank Type - Machining
Straight
Thread Pitch
1.00mm
Primary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Coarse
Extended Neck
Yes
Helix Angle
15 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Spiral Direction
Right Hand
Measurement System
Metric
Thread Limit
6G
Tap Shank Standard
DIN 371
List Number
20430
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 80 mm, High Speed Steel, Bright (Uncoated), Thread Length 10 mm, 75 Percent Thread Drill Size 5.00mm, Thread Limit 6G, Class of Fit 6G, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.