Zoro Homepage

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # 20430-M8

  • Zoro # G2893298


product price: $50.29
/ea

Key Features

Overall Length
91.50mm
Tap Style
Spiral Flute
Shank Dia.
8.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20430-M8
Zoro #
G2893298
UPC #
-
Country of Origin
India

Dimensions

Overall Length
91.50mm
Shank Dia.
8.00mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
12.00mm
Tap Thread Size
M8-1.25
Shank Length
55.00 mm
Drill Bit Size
6.80mm
Square Size
6.20mm
Thread Size
M8x1.25
65% Thread Drill Size
I
75% Thread Drill Size
H
55% Thread Drill Size
7.10 mm
Pitch Diameter Limit
6G

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Uncoated
Tap Thread Type
Metric Coarse
Standards
DIN 371
Cutting Direction - Machining
Right Hand
Series
Paradur N
Spiral Direction
Right Hand
Measurement System
Metric
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Thread Limit
6G
Primary Material Application ISO Code
K, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Tap Shank Standard
DIN 371
Extended Neck
Yes
Helix Angle
15 Degrees
Coolant Fed
Non-Coolant Through
Thread Pitch
1.25mm
List Number
20430
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 90 mm, High Speed Steel, Bright (Uncoated), Thread Length 12 mm, 75 Percent Thread Drill Size H, Thread Limit 6G, Class of Fit 6G, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.