Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # 20460-M3

  • Zoro # G2893523


product price: $44.29
/ea

Key Features

Overall Length
57.25mm
Tap Style
Spiral Flute
Shank Dia.
2.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20460-M3
Zoro #
G2893523
UPC #
-
Country of Origin
India

Dimensions

Overall Length
57.25mm
Shank Dia.
2.00mm
Tap Dimension Type
Metric
Tap Size
M3
Thread Length
6.00mm
Tap Thread Size
M3-0.50
65% Thread Drill Size
#38
55% Thread Drill Size
#37
75% Thread Drill Size
2.50mm
Thread Size
M3x0.5
Drill Bit Size
2.50mm
Square Size
1.80mm
Shank Length
19.00 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Uncoated
Standards
DIN 376
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur N
Extended Neck
Yes
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, N, P
Thread Limit
D3
Coolant Fed
Non-Coolant Through
Helix Angle
15 Degrees
Thread Pitch
0.50mm
Tap Shank Standard
DIN 376
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Measurement System
Metric
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
List Number
20460
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M3x0.5, Metric, Overall Length 56 mm, High Speed Steel, Bright (Uncoated), Thread Length 6 mm, 75 Percent Thread Drill Size 2.50mm, Thread Limit D3, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.