Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # 20460-M5

  • Zoro # G2893508


product price: $44.29
/ea

Key Features

Overall Length
72.00mm
Tap Style
Spiral Flute
Shank Dia.
3.50mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20460-M5
Zoro #
G2893508
UPC #
-
Country of Origin
India

Dimensions

Overall Length
72.00mm
Shank Dia.
3.50mm
Tap Dimension Type
Metric
Tap Size
M5
Thread Length
8.00mm
Tap Thread Size
M5-0.80
Shank Length
21.00 mm
65% Thread Drill Size
4.30 mm
Square Size
2.70mm
Drill Bit Size
4.20mm
75% Thread Drill Size
4.20mm
Thread Size
M5x0.8
55% Thread Drill Size
4.40 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Finish
Uncoated
Standards
DIN 376
Cutting Direction - Machining
Right Hand
Series
Paradur N
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Standard
Metric Coarse
Primary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Helix Angle
15 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Tap Shank Standard
DIN 376
Measurement System
Metric
Spiral Direction
Right Hand
Thread Pitch
0.80mm
Thread Limit
D3, D4
List Number
20460
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M5x0.8, Metric, Overall Length 70 mm, High Speed Steel, Bright (Uncoated), Thread Length 8 mm, 75 Percent Thread Drill Size 4.20mm, Thread Limit D3/D4, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.