Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # 2046006-M14

  • Zoro # G2893158


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Tap Style
Spiral Flute
Shank Dia.
11.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2046006-M14
Zoro #
G2893158
UPC #
-
Country of Origin
India

Dimensions

Overall Length
110.00mm
Shank Dia.
11.00mm
Tap Dimension Type
Metric
Tap Size
M14
Thread Length
20.00mm
Tap Thread Size
M14-2.00
Square Size
9.00mm
Drill Bit Size
12.00mm
55% Thread Drill Size
12.50 mm
Shank Length
29.00 mm
Thread Size
M14x2
65% Thread Drill Size
31/64 in
75% Thread Drill Size
12.00mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Standards
DIN 376
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
Paradur N
Extended Neck
Yes
Helix Angle
15 Degrees
Measurement System
Metric
Primary Material Application ISO Code
K, N, P
Tap Shank Standard
DIN 376
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Features
For Long Chipping Materials
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Thread Pitch
2.00mm
Spiral Direction
Right Hand
Thread Limit
6H
Coolant Fed
Non-Coolant Through
List Number
2046006
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M14x2, Metric, Overall Length 110 mm, High Speed Steel, TiCN, Thread Length 20 mm, 75 Percent Thread Drill Size 12.00mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.