Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # 2046006-M16

  • Zoro # G2893088


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Tap Style
Spiral Flute
Shank Dia.
12.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2046006-M16
Zoro #
G2893088
UPC #
-
Country of Origin
India

Dimensions

Overall Length
110.00mm
Shank Dia.
12.00mm
Tap Dimension Type
Metric
Tap Size
M16
Thread Length
20.00mm
Tap Thread Size
M16-2.00
Thread Size
M16x2
75% Thread Drill Size
14.00mm
Square Size
9.00mm
55% Thread Drill Size
14.50 mm
Drill Bit Size
14.00mm
Shank Length
42.00 mm
65% Thread Drill Size
9/16 in
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
TiCN
Standards
DIN 376
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
Paradur N
Features
For Long Chipping Materials
Tap Shank Standard
DIN 376
Primary Material Application ISO Code
K, N, P
Thread Limit
6H
Measurement System
Metric
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Pitch
2.00mm
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Thread Standard
Metric Coarse
Helix Angle
15 Degrees
List Number
2046006
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M16x2, Metric, Overall Length 110 mm, High Speed Steel, TiCN, Thread Length 20 mm, 75 Percent Thread Drill Size 14.00mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.