Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # 204605-M16

  • Zoro # G2893429


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Tap Style
Spiral Flute
Shank Dia.
12.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204605-M16
Zoro #
G2893429
UPC #
-
Country of Origin
India

Dimensions

Overall Length
110.00mm
Shank Dia.
12.00mm
Tap Dimension Type
Metric
Tap Size
M16
Thread Length
20.00mm
Tap Thread Size
M16-2.00
Drill Bit Size
14.00mm
Thread Size
M16x2
Shank Length
42.00 mm
65% Thread Drill Size
9/16 in
Square Size
9.00mm
75% Thread Drill Size
14.00mm
55% Thread Drill Size
14.50 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiN
Tap Thread Type
Metric Coarse
Standards
DIN 376
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur N
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Features
For Long Chipping Materials
Measurement System
Metric
Thread Pitch
2.00mm
Spiral Direction
Right Hand
Helix Angle
15 Degrees
Extended Neck
Yes
Primary Material Application ISO Code
K, N, P
Thread Limit
D5, D6
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Tap Shank Standard
DIN 376
Number of Pieces
1
List Number
204605

Description

Spiral Flute Tap, Thread Size M16x2, Metric, Overall Length 110 mm, High Speed Steel, TiN, Thread Length 20 mm, 75 Percent Thread Drill Size 14.00mm, Thread Limit D5/D6, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.