Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # 20461-M10

  • Zoro # G2893569


product price: $66.39
/ea

Key Features

Overall Length
104.00mm
Tap Style
Spiral Flute
Shank Dia.
7.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20461-M10
Zoro #
G2893569
UPC #
-
Country of Origin
India

Dimensions

Overall Length
104.00mm
Shank Dia.
7.00mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
20.00mm
Tap Thread Size
M10-1.50
Shank Length
23.00 mm
Drill Bit Size
8.50mm
Thread Size
M10x1.5
65% Thread Drill Size
11/32 in
55% Thread Drill Size
8.90 mm
Square Size
5.50mm
75% Thread Drill Size
8.50mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Uncoated
Tap Thread Type
Metric
Standards
DIN 376
Cutting Direction - Machining
Right Hand
Series
Paradur N
Thread Limit
D4, D5
Tap Shank Standard
DIN 376
Spiral Direction
Left Hand
Features
For Long Chipping Materials
Shank Type - Machining
Straight
Thread Pitch
1.50mm
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Standard
Metric Coarse
Extended Neck
Yes
Primary Material Application ISO Code
K, N, P
Measurement System
Metric
Helix Angle
15 Degrees
Coolant Fed
Non-Coolant Through
List Number
20461
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M10x1.5, Metric, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Thread Length 20 mm, 75 Percent Thread Drill Size 8.50mm, Thread Limit D4/D5, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.