Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # 20461-M6

  • Zoro # G2893593


product price: $45.95
/ea

Key Features

Overall Length
82.50mm
Tap Style
Spiral Flute
Shank Dia.
4.50mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20461-M6
Zoro #
G2893593
UPC #
-
Country of Origin
India

Dimensions

Overall Length
82.50mm
Shank Dia.
4.50mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
15.00mm
Tap Thread Size
M6-1.00
Square Size
3.40mm
75% Thread Drill Size
5.00mm
Shank Length
21.00 mm
Thread Size
M6x1
65% Thread Drill Size
13/64 in
55% Thread Drill Size
5.25 mm
Drill Bit Size
5.00mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 376
Tap Thread Type
Metric Coarse
Tap Finish
Uncoated
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur N
Tap Shank Standard
DIN 376
Extended Neck
Yes
Thread Pitch
1.00mm
Helix Angle
15 Degrees
Coolant Fed
Non-Coolant Through
Spiral Direction
Left Hand
Thread Limit
D4, D5
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Measurement System
Metric
Primary Material Application ISO Code
K, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
List Number
20461
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 80 mm, High Speed Steel, Bright (Uncoated), Thread Length 15 mm, 75 Percent Thread Drill Size 5.00mm, Thread Limit D4/D5, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.