Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # 20461-M8

  • Zoro # G2893541


product price: $50.89
/ea

Key Features

Overall Length
93.30mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20461-M8
Zoro #
G2893541
UPC #
-
Country of Origin
India

Dimensions

Overall Length
93.30mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
18.00mm
Tap Thread Size
M8-1.25
65% Thread Drill Size
I
Shank Length
23.00 mm
55% Thread Drill Size
7.10 mm
75% Thread Drill Size
H
Drill Bit Size
6.80mm
Thread Size
M8x1.25
Square Size
4.90mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
Metric Coarse
Standards
DIN 376
Tap Finish
Uncoated
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur N
Tap Shank Standard
DIN 376
Measurement System
Metric
Helix Angle
15 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Primary Material Application ISO Code
K, N, P
Thread Standard
Metric Coarse
Spiral Direction
Left Hand
Thread Pitch
1.25mm
Coolant Fed
Non-Coolant Through
Thread Limit
D4, D5
Extended Neck
Yes
Shank Type - Machining
Straight
Number of Pieces
1
List Number
20461

Description

Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 90 mm, High Speed Steel, Bright (Uncoated), Thread Length 18 mm, 75 Percent Thread Drill Size H, Thread Limit D4/D5, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.