Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # 20480-M12

  • Zoro # G2893788


product price: $74.39
/ea

Key Features

Overall Length
112.00mm
Tap Style
Spiral Flute
Shank Dia.
9.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20480-M12
Zoro #
G2893788
UPC #
-
Country of Origin
India

Dimensions

Overall Length
112.00mm
Shank Dia.
9.00mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
16.00mm
Tap Thread Size
M12-1.75
Drill Bit Size
10.20mm
Shank Length
27.00 mm
75% Thread Drill Size
10.30mm
Square Size
7.00mm
65% Thread Drill Size
10.50 mm
Thread Size
M12x1.75
55% Thread Drill Size
27/64 in
Pitch Diameter Limit
6G

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 376
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Series
Paradur N
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN 376
Features
For Long Chipping Materials
Shank Type - Machining
Straight
Measurement System
Metric
Helix Angle
15 Degrees
Thread Limit
D5, D6
Primary Material Application ISO Code
K, N, P
Thread Standard
Metric Coarse
Thread Pitch
1.75mm
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Extended Neck
Yes
Number of Pieces
1
List Number
20480

Description

Spiral Flute Tap, Thread Size M12x1.75, Metric, Overall Length 110 mm, High Speed Steel, Bright (Uncoated), Thread Length 16 mm, 75 Percent Thread Drill Size 10.30mm, Thread Limit D5/D6, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.