Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # 21410-M5X0.5

  • Zoro # G2895641


product price: $62.39
/ea

Key Features

Overall Length
72.20mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21410-M5X0.5
Zoro #
G2895641
UPC #
-
Country of Origin
India

Dimensions

Overall Length
72.20mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M5
Thread Length
8.00mm
Tap Thread Size
M5-0.50
75% Thread Drill Size
#16
55% Thread Drill Size
#14
65% Thread Drill Size
#15
Square Size
4.90mm
Drill Bit Size
4.50mm
Shank Length
45.00 mm
Thread Size
M5x0.5
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Uncoated
Standards
DIN 371
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur N
Measurement System
Metric
Tap Shank Standard
DIN 371
Thread Pitch
0.50mm
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Features
For Long Chipping Materials
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, N, P
Extended Neck
Yes
Thread Limit
6H
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Fine
Helix Angle
15 Degrees
Number of Pieces
1
List Number
21410

Description

Spiral Flute Tap, Thread Size M5x0.5, Metric, Overall Length 70 mm, High Speed Steel, Bright (Uncoated), Thread Length 8 mm, 75 Percent Thread Drill Size #16, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.