Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # 214101-M8X1

  • Zoro # G2895669


product price: $87.49
/ea
Free Shipping & Returns

Key Features

Overall Length
93.00mm
Tap Style
Spiral Flute
Shank Dia.
8.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
214101-M8X1
Zoro #
G2895669
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
93.00mm
Shank Dia.
8.00mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
20.00mm
Tap Thread Size
M8-1.00
Drill Bit Size
7.00mm
Square Size
6.20mm
Shank Length
24.00 mm
55% Thread Drill Size
7.25 mm
75% Thread Drill Size
7.00mm
65% Thread Drill Size
9/32 in
Thread Size
M8x1
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Standards
DIN 371
Tap Thread Type
Metric Fine
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Series
Paradur Ni 10
Shank Type - Machining
Straight
Tap Shank Standard
DIN 371
Primary Material Application
Nickel, Steel, Titanium
Primary Material Application ISO Code
P, S
Thread Pitch
1.00mm
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Thread Limit
D4, D5
Features
For Long and Short Chipping Materials
Secondary Material Application ISO Code
N
Helix Angle
10 Degrees
Measurement System
Metric
Thread Standard
Metric Fine
List Number
214101
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M8x1, Metric, Overall Length 90 mm, High Speed Steel, Bright (Uncoated), Thread Length 20 mm, 75 Percent Thread Drill Size 7.00mm, Thread Limit D4/D5, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.