Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # 21416-M10X1

  • Zoro # G2895842


product price: $79.35
/ea
Free Shipping & Returns

Key Features

Overall Length
92.00mm
Tap Style
Spiral Flute
Shank Dia.
10.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21416-M10X1
Zoro #
G2895842
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
92.00mm
Shank Dia.
10.00mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
14.00mm
Tap Thread Size
M10-1.00
Drill Bit Size
9.00mm
Square Size
8.00mm
65% Thread Drill Size
23/64 in
75% Thread Drill Size
9.00mm
55% Thread Drill Size
9.25 mm
Thread Size
M10x1
Shank Length
57.00 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
Metric Fine
Standards
DIN 371
Tap Finish
Uncoated
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur Ti
Extended Neck
Yes
Tap Shank Standard
DIN 371
Material Grade - Machining
Vanadium High Speed Steel
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle
15 Degrees
Measurement System
Metric
Thread Limit
6HX
Thread Pitch
1.00mm
Thread Standard
Metric Fine
Primary Material Application ISO Code
P, S
Shank Type - Machining
Straight
Secondary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through
Primary Material Application
Nickel, Steel, Titanium
Features
For Long-Chipping Materials, Recommended With Oil
Spiral Direction
Right Hand
Number of Pieces
1
List Number
21416

Description

Spiral Flute Tap, Thread Size M10x1, Metric, Overall Length 90 mm, High Speed Steel, Bright (Uncoated), Thread Length 14 mm, 75 Percent Thread Drill Size 9.00mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.