Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # 2141663-M6X0.75

  • Zoro # G2895739


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Overall Length
81.40mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2141663-M6X0.75
Zoro #
G2895739
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
81.40mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
15.00mm
Tap Thread Size
M6-0.75
55% Thread Drill Size
5.45 mm
Shank Length
57.00 mm
Thread Size
M6x0.75
Drill Bit Size
5.25mm
Square Size
4.90mm
65% Thread Drill Size
5.35 mm
75% Thread Drill Size
5.25mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Standards
DIN 371
Tap Finish
AlCrN
Cutting Direction - Machining
Right Hand
Series
Paradur Ti Plus
Primary Material Application
Nickel, Titanium
Helix Angle
15 Degrees
Shank Type - Machining
Straight
Primary Material Application ISO Code
S
Thread Limit
6HX
Tap Shank Standard
DIN 371
Thread Pitch
0.75mm
Material Grade - Machining
ACN
Spiral Direction
Right Hand
Features
For Long Chipping Materials
Thread Standard
Metric Fine
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Measurement System
Metric
Number of Pieces
1
List Number
2141663

Description

Spiral Flute Tap, Thread Size M6x0.75, Metric, Overall Length 80 mm, High Speed Steel, AlCrN, Thread Length 15 mm, 75 Percent Thread Drill Size 5.25mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.