Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # 2146005-M10X1

  • Zoro # G2895833


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Overall Length
92.00mm
Tap Style
Spiral Flute
Shank Dia.
7.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2146005-M10X1
Zoro #
G2895833
UPC #
-
Country of Origin
India

Dimensions

Overall Length
92.00mm
Shank Dia.
7.00mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
12.00mm
Tap Thread Size
M10-1.00
65% Thread Drill Size
23/64 in
Drill Bit Size
9.00mm
Shank Length
23.00 mm
Thread Size
M10x1
55% Thread Drill Size
9.25 mm
Square Size
5.50mm
75% Thread Drill Size
9.00mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 374
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Series
Paradur N
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Measurement System
Metric
Extended Neck
Yes
Primary Material Application ISO Code
K, N, P
Shank Type - Machining
Straight
Features
For Long Chipping Materials
Coolant Fed
Non-Coolant Through
Helix Angle
15 Degrees
Tap Shank Standard
DIN 374
Thread Limit
6H
Thread Pitch
1.00mm
Thread Standard
Metric Fine
Spiral Direction
Right Hand
List Number
2146005
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M10x1, Metric, Overall Length 90 mm, High Speed Steel, TiN, Thread Length 12 mm, 75 Percent Thread Drill Size 9.00mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.