Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # 2146005-M12X1

  • Zoro # G2895818


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Overall Length
102.00mm
Tap Style
Spiral Flute
Shank Dia.
9.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2146005-M12X1
Zoro #
G2895818
UPC #
-
Country of Origin
India

Dimensions

Overall Length
102.00mm
Shank Dia.
9.00mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
13.00mm
Tap Thread Size
M12-1.00
Drill Bit Size
11.00mm
Thread Size
M12x1
65% Thread Drill Size
7/16 in
Square Size
7.00mm
Shank Length
27.00 mm
75% Thread Drill Size
11.00mm
55% Thread Drill Size
11.25 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
Metric
Tap Finish
TiN
Standards
DIN 374
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur N
Thread Limit
D4, D5
Features
For Long Chipping Materials
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Fine
Primary Material Application ISO Code
K, N, P
Tap Shank Standard
DIN 374
Measurement System
Metric
Spiral Direction
Right Hand
Helix Angle
15 Degrees
Thread Pitch
1.00mm
Extended Neck
Yes
Number of Pieces
1
List Number
2146005

Description

Spiral Flute Tap, Thread Size M12x1, Metric, Overall Length 100 mm, High Speed Steel, TiN, Thread Length 13 mm, 75 Percent Thread Drill Size 11.00mm, Thread Limit D4/D5, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.