Spiral Flute Tap Plug, 3 Flutes
Mfr # 21480-M4X0.5
Zoro # G2896588
product price: $69.49
/eaKey Features
Overall Length
65.00mm
Tap Style
Spiral Flute
Shank Dia.
3.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21480-M4X0.5
Zoro #
G2896588
UPC #
-
Country of Origin
India
Dimensions
Overall Length
65.00mm
Shank Dia.
3.00mm
Tap Dimension Type
Metric
Tap Size
M4
Thread Length
7.00mm
Tap Thread Size
M4-0.50
Drill Bit Size
3.50mm
Thread Size
M4x0.5
Square Size
2.10mm
55% Thread Drill Size
3.65 mm
Shank Length
20.00 mm
65% Thread Drill Size
9/64 in
75% Thread Drill Size
3.50mm
Pitch Diameter Limit
6G
Description
Spiral Flute Tap, Thread Size M4x0.5, Metric, Overall Length 63 mm, High Speed Steel, Bright (Uncoated), Thread Length 7 mm, 75 Percent Thread Drill Size 3.50mm, Thread Limit 6G, Class of Fit 6G, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.