Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # 21480-M6X0.5

  • Zoro # G2896621


product price: $69.15
/ea

Key Features

Overall Length
83.00mm
Tap Style
Spiral Flute
Shank Dia.
4.50mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21480-M6X0.5
Zoro #
G2896621
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
83.00mm
Shank Dia.
4.50mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
10.00mm
Tap Thread Size
M6-0.50
Shank Length
31.00 mm
Square Size
3.40mm
Thread Size
M6x0.5
Drill Bit Size
5.50mm
Pitch Diameter Limit
6G

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 374
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Series
Paradur N
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Tap Shank Standard
DIN 374
Helix Angle
15 Degrees
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Thread Pitch
0.50mm
Shank Type - Machining
Straight
Thread Limit
6G
Features
For Long Chipping Materials
Spiral Direction
Right Hand
Thread Standard
Metric Fine
Measurement System
Metric
Primary Material Application ISO Code
K, N, P
Number of Pieces
1
List Number
21480

Description

Spiral Flute Tap, Thread Size M6x0.5, Metric, Overall Length 80 mm, High Speed Steel, Bright (Uncoated), Thread Length 10 mm, Thread Limit 6G, Class of Fit 6G, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.