Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # 21480-M8X1

  • Zoro # G2896597


product price: $76.85
/ea
Free Shipping & Returns

Key Features

Overall Length
91.50mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21480-M8X1
Zoro #
G2896597
UPC #
-
Country of Origin
India

Dimensions

Overall Length
91.50mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
13.00mm
Tap Thread Size
M8-1.00
Drill Bit Size
7.00mm
Shank Length
23.00 mm
65% Thread Drill Size
9/32 in
55% Thread Drill Size
7.25 mm
75% Thread Drill Size
7.00mm
Thread Size
M8x1
Square Size
4.90mm
Pitch Diameter Limit
6G

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Standards
DIN 374
Tap Finish
Uncoated
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Series
Paradur N
Helix Angle
15 Degrees
Extended Neck
Yes
Primary Material Application ISO Code
K, N, P
Tap Shank Standard
DIN 374
Coolant Fed
Non-Coolant Through
Thread Pitch
1.00mm
Measurement System
Metric
Thread Limit
6G
Features
For Long Chipping Materials
Spiral Direction
Right Hand
Thread Standard
Metric Fine
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Shank Type - Machining
Straight
Number of Pieces
1
List Number
21480

Description

Spiral Flute Tap, Thread Size M8x1, Metric, Overall Length 90 mm, High Speed Steel, Bright (Uncoated), Thread Length 13 mm, 75 Percent Thread Drill Size 7.00mm, Thread Limit 6G, Class of Fit 6G, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.