Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # 22400-UNC1/4

  • Zoro # G2897297


product price: $61.99
/ea

Key Features

Overall Length
3-1/4"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22400-UNC1/4
Zoro #
G2897297
UPC #
-
Country of Origin
India

Dimensions

Overall Length
3-1/4"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
3/8"
Tap Thread Size
1/4"-20
Thread Size
1/4"-20
Square Size
5.50mm
55% Thread Drill Size
#3
Drill Bit Size
0.2010 in
75% Thread Drill Size
#7
65% Thread Drill Size
#5
Shank Length
50.00 mm
Pitch Diameter Limit
3B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 2184-1
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Series
Paradur N
Threads per Inch
20
Spiral Direction
Right Hand
Tap Shank Standard
DIN 2184-1
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, N, P
Measurement System
Fractional Inch
Thread Standard
UNC
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Class of Fit
3B
Helix Angle
15 Degrees
Features
For Long Chipping Materials
Thread Limit
H3
Coolant Fed
Non-Coolant Through
Number of Pieces
1
List Number
22400

Description

Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 80 mm, High Speed Steel, Bright (Uncoated), Thread Length 10 mm, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.