Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # 22400-UNC8

  • Zoro # G2897391


product price: $51.59
/ea

Key Features

Overall Length
2-9/16"
Tap Style
Spiral Flute
Shank Dia.
3/16"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22400-UNC8
Zoro #
G2897391
UPC #
-
Country of Origin
India

Dimensions

Overall Length
2-9/16"
Shank Dia.
3/16"
Tap Dimension Type
Inch
Tap Size
#8
Thread Length
1/4"
Tap Thread Size
#8-32
Shank Length
42.00 mm
55% Thread Drill Size
3.60 mm
Drill Bit Size
0.1380 in
75% Thread Drill Size
3.40mm
65% Thread Drill Size
3.50 mm
Square Size
3.40mm
Thread Size
#8-32
Pitch Diameter Limit
3B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 2184-1
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Series
Paradur N
Primary Material Application ISO Code
K, N, P
Class of Fit
3B
Threads per Inch
32
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Helix Angle
15 Degrees
Spiral Direction
Right Hand
Measurement System
Pipe
Thread Limit
2B
Tap Shank Standard
DIN 2184-1
Extended Neck
Yes
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Features
For Long Chipping Materials
Number of Pieces
1
List Number
22400

Description

Spiral Flute Tap, Thread Size #8-32, UNC, Overall Length 63 mm, High Speed Steel, Bright (Uncoated), Thread Length 7 mm, 75 Percent Thread Drill Size 3.40mm, Thread Limit 2B, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.