Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3 Flutes

  • Mfr # 224069-EGUNC8

  • Zoro # G2897251


product price: $72.35
/ea

Key Features

Overall Length
3-3/16"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224069-EGUNC8
Zoro #
G2897251
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3-3/16"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
#8
Thread Length
9/16"
Pitch Diameter Limit
3B
Tap Thread Size
#8-32
55% Thread Drill Size
3.60 mm
Thread Size
#8-32
75% Thread Drill Size
3.40 mm
65% Thread Drill Size
3.50 mm
Shank Length
57.00 mm
Square Size
4.90 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNC
Number of Pieces
1
List Number
224069
Standards
DIN 2184-1
Tap Finish
Uncoated
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur Ti
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Thread Standard
UNC
Primary Material Application ISO Code
P, S
Shank Type - Machining
Straight
Measurement System
Pipe
Threads per Inch
32
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application
Nickel, Steel, Titanium
Class of Fit
3B
Thread Limit
3B
Extended Neck
Yes
Secondary Material Application ISO Code
N
Material Grade - Machining
Vanadium High Speed Steel
Helix Angle
15 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #8-32, UNC, Overall Length 80 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15 mm, Tap Chamfer Modified Bottoming, Thread Limit 3B, Class of Fit 3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.