Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # 22410-UNC12

  • Zoro # G2897629


product price: $57.49
/ea

Key Features

Overall Length
3-3/16"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22410-UNC12
Zoro #
G2897629
UPC #
-
Country of Origin
India

Dimensions

Overall Length
3-3/16"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
#12
Thread Length
3/8"
Tap Thread Size
#12-24
Drill Bit Size
0.1770 in
Shank Length
50.00 mm
55% Thread Drill Size
4.25 mm
65% Thread Drill Size
4.15 mm
Thread Size
#12-24
75% Thread Drill Size
#21
Square Size
4.90mm
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 2184-1
Tap Finish
Uncoated
Tap Thread Type
UNC
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur N
Coolant Fed
Non-Coolant Through
Class of Fit
2B
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Limit
H3, H4
Features
For Long Chipping Materials
Extended Neck
Yes
Tap Shank Standard
DIN 2184-1
Helix Angle
15 Degrees
Spiral Direction
Right Hand
Thread Standard
UNC
Threads per Inch
24
Measurement System
Pipe
Primary Material Application ISO Code
K, N, P
List Number
22410
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #12-24, UNC, Overall Length 80 mm, High Speed Steel, Bright (Uncoated), Thread Length 10 mm, 75 Percent Thread Drill Size #21, Thread Limit H3/H4, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.