Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # 22410-UNC1/4

  • Zoro # G2897583


product price: $52.99
/ea

Key Features

Overall Length
3-1/4"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22410-UNC1/4
Zoro #
G2897583
UPC #
-
Country of Origin
India

Dimensions

Overall Length
3-1/4"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
3/8"
Tap Thread Size
1/4"-20
65% Thread Drill Size
#5
Square Size
5.50mm
Drill Bit Size
0.2010 in
Shank Length
50.00 mm
75% Thread Drill Size
#7
55% Thread Drill Size
#3
Thread Size
1/4"-20
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Uncoated
Thread Direction
Right Hand
Standards
DIN 2184-1
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
Paradur N
Features
For Long Chipping Materials
Extended Neck
Yes
Shank Type - Machining
Straight
Tap Shank Standard
DIN 2184-1
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Helix Angle
15 Degrees
Primary Material Application ISO Code
K, N, P
Thread Standard
UNC
Thread Limit
H5, H6
Threads per Inch
20
Class of Fit
2B
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
List Number
22410
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 80 mm, High Speed Steel, Bright (Uncoated), Thread Length 10 mm, 75 Percent Thread Drill Size #7, Thread Limit H5/H6, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.