Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # 22410-UNC4

  • Zoro # G2897647


product price: $43.95
/ea

Key Features

Overall Length
2-1/4"
Tap Style
Spiral Flute
Shank Dia.
1/8"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22410-UNC4
Zoro #
G2897647
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2-1/4"
Shank Dia.
1/8"
Tap Dimension Type
Inch
Tap Size
#4
Thread Length
1/4"
Tap Thread Size
#4-40
55% Thread Drill Size
3/32 in
75% Thread Drill Size
2.20mm
65% Thread Drill Size
2.30 mm
Shank Length
38.00 mm
Drill Bit Size
0.0930 in
Thread Size
#4-40
Square Size
2.70mm
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 2184-1
Thread Direction
Right Hand
Tap Finish
Uncoated
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
Paradur N
Shank Type - Machining
Straight
Thread Limit
H2, H3
Threads per Inch
40
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Helix Angle
15 Degrees
Thread Standard
UNC
Class of Fit
2B
Primary Material Application ISO Code
K, N, P
Measurement System
Pipe
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Spiral Direction
Right Hand
Tap Shank Standard
DIN 2184-1
Number of Pieces
1
List Number
22410

Description

Spiral Flute Tap, Thread Size #4-40, UNC, Overall Length 56 mm, High Speed Steel, Bright (Uncoated), Thread Length 6 mm, 75 Percent Thread Drill Size 2.20mm, Thread Limit H2/H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.