Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # 224101-UNJC1/4

  • Zoro # G2897428


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/4"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224101-UNJC1/4
Zoro #
G2897428
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3-1/4"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
11/16"
Tap Thread Size
1/4"-20
75% Thread Drill Size
#7
Shank Length
62.50 mm
65% Thread Drill Size
#5
Drill Bit Size
0.2050 in
Thread Size
1/4"-20
Square Size
5.50mm
55% Thread Drill Size
#3
Pitch Diameter Limit
3B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
UNJC
Tap Finish
Uncoated
Standards
DIN 2184-1
Cutting Direction - Machining
Right Hand
Series
Paradur Ni 10
Thread Standard
UNJC
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN 2184-1
Primary Material Application
Nickel, Steel, Titanium
Class of Fit
3B
Shank Type - Machining
Straight
Secondary Material Application ISO Code
N
Helix Angle
10 Degrees
Measurement System
Fractional Inch
Extended Neck
Yes
Threads per Inch
20
Thread Limit
3B
Features
For Long Chipping Materials
Primary Material Application ISO Code
P, S
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Number of Pieces
1
List Number
224101

Description

Spiral Flute Tap, Thread Size 1/4 In.-20, UNJC, Overall Length 80 mm, High Speed Steel, Bright (Uncoated), Thread Length 17.5 mm, 75 Percent Thread Drill Size #7, Thread Limit 3B, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.