Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # 224101-UNJC3/8

  • Zoro # G2897260


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-1/16"
Tap Style
Spiral Flute
Shank Dia.
3/8"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224101-UNJC3/8
Zoro #
G2897260
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4-1/16"
Shank Dia.
3/8"
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
1"
Tap Thread Size
3/8"-16
Shank Length
69.00 mm
Square Size
6.20mm
55% Thread Drill Size
8.40 mm
75% Thread Drill Size
5/16 in
Drill Bit Size
0.2640 in
Thread Size
5/16"-18
65% Thread Drill Size
P
Pitch Diameter Limit
3B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Standards
DIN 2184-1
Tap Finish
Uncoated
Tap Thread Type
UNJC
Cutting Direction - Machining
Right Hand
Series
Paradur Ni 10
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Class of Fit
3B
Extended Neck
Yes
Secondary Material Application ISO Code
N
Features
For Long Chipping Materials
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Tap Shank Standard
DIN 2184-1
Helix Angle
10 Degrees
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P, S
Threads per Inch
16
Thread Standard
UNJC
Thread Limit
3B
Primary Material Application
Nickel, Steel, Titanium
Number of Pieces
1
List Number
224101

Description

Spiral Flute Tap, Thread Size 3/8 In.-16, UNJC, Overall Length 90 mm, High Speed Steel, Bright (Uncoated), Thread Length 21 mm, 75 Percent Thread Drill Size 5/16 in, Thread Limit 3B, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.