Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # 224104-UNC4

  • Zoro # G2897568


product price: $70.19
/ea

Key Features

Overall Length
2-1/4"
Tap Style
Spiral Flute
Shank Dia.
1/8"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224104-UNC4
Zoro #
G2897568
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2-1/4"
Shank Dia.
1/8"
Tap Dimension Type
Inch
Tap Size
#4
Thread Length
3/8"
Tap Thread Size
#4-40
75% Thread Drill Size
2.20mm
Square Size
2.70mm
Drill Bit Size
0.0930 in
65% Thread Drill Size
2.30 mm
Thread Size
#4-40
55% Thread Drill Size
3/32 in
Shank Length
46.00 mm
Pitch Diameter Limit
3B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
UNC
Standards
DIN 2184-1
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Series
Paradur Ni
Measurement System
Pipe
Primary Material Application
Nickel, Titanium
Extended Neck
No
Thread Limit
H2
Helix Angle
25 Degrees
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Secondary Material Application
Steel
Threads per Inch
40
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
P
Class of Fit
3B
Tap Shank Standard
DIN 2184-1
Primary Material Application ISO Code
S
Number of Pieces
1
List Number
224104

Description

Spiral Flute Tap, Thread Size #4-40, UNC, Overall Length 56 mm, High Speed Steel, Bright (Uncoated), Thread Length 10 mm, 75 Percent Thread Drill Size 2.20mm, Thread Limit H2, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.