Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # 224104-UNC8

  • Zoro # G2897680


product price: $67.95
/ea

Key Features

Overall Length
2-9/16"
Tap Style
Spiral Flute
Shank Dia.
3/16"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
224104-UNC8
Zoro #
G2897680
UPC #
-
Country of Origin
India

Dimensions

Overall Length
2-9/16"
Shank Dia.
3/16"
Tap Dimension Type
Inch
Tap Size
#8
Thread Length
1/2"
Tap Thread Size
#8-32
55% Thread Drill Size
3.60 mm
65% Thread Drill Size
3.50 mm
Shank Length
50.00 mm
Square Size
3.40mm
Drill Bit Size
0.1380 in
75% Thread Drill Size
3.40mm
Thread Size
#8-32
Pitch Diameter Limit
3B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 2184-1
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Series
Paradur Ni
Primary Material Application
Nickel, Titanium
Secondary Material Application ISO Code
P
Spiral Direction
Right Hand
Secondary Material Application
Steel
Helix Angle
25 Degrees
Primary Material Application ISO Code
S
Shank Type - Machining
Straight
Thread Limit
2B
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN 2184-1
Threads per Inch
32
Features
For Long Chipping Materials
Thread Standard
UNC
Measurement System
Pipe
Class of Fit
3B
Extended Neck
Yes
List Number
224104
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #8-32, UNC, Overall Length 63 mm, High Speed Steel, Bright (Uncoated), Thread Length 13 mm, 75 Percent Thread Drill Size 3.40mm, Thread Limit 2B, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.