Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # 22416-UNC1/4

  • Zoro # G2897531


product price: $63.19
/ea

Key Features

Overall Length
3-3/16"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22416-UNC1/4
Zoro #
G2897531
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3-3/16"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
9/16"
Tap Thread Size
1/4"-20
Shank Length
55.00 mm
Thread Size
1/4"-20
Drill Bit Size
0.2010 in
75% Thread Drill Size
#7
55% Thread Drill Size
#3
65% Thread Drill Size
#5
Square Size
5.50mm
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Uncoated
Tap Thread Type
UNC
Standards
DIN 2184-1
Cutting Direction - Machining
Right Hand
Series
Paradur Ti
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Tap Shank Standard
DIN 2184-1
Secondary Material Application ISO Code
N
Primary Material Application ISO Code
P, S
Class of Fit
2B
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle
15 Degrees
Threads per Inch
20
Features
For Long Chipping Materials
Primary Material Application
Nickel, Steel, Titanium
Measurement System
Fractional Inch
Extended Neck
Yes
Thread Limit
H5, H6
Shank Type - Machining
Straight
List Number
22416
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 80 mm, High Speed Steel, Bright (Uncoated), Thread Length 15 mm, 75 Percent Thread Drill Size #7, Thread Limit H5/H6, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.