Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # 22416-UNC5/16

  • Zoro # G2897802


product price: $67.15
/ea

Key Features

Overall Length
3-5/8"
Tap Style
Spiral Flute
Shank Dia.
5/16"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22416-UNC5/16
Zoro #
G2897802
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3-5/8"
Shank Dia.
5/16"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
11/16"
Tap Thread Size
5/16"-18
Thread Size
5/16"-18
75% Thread Drill Size
F
55% Thread Drill Size
I
65% Thread Drill Size
17/64 in
Shank Length
60.50 mm
Square Size
6.20mm
Drill Bit Size
0.2600 in
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Uncoated
Thread Direction
Right Hand
Standards
DIN 2184-1
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
Paradur Ti
Primary Material Application
Nickel, Steel, Titanium
Primary Material Application ISO Code
P, S
Thread Limit
H4, H5
Shank Type - Machining
Straight
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Spiral Direction
Right Hand
Helix Angle
15 Degrees
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Threads per Inch
18
Features
For Long Chipping Materials
Tap Shank Standard
DIN 2184-1
Measurement System
Fractional Inch
Class of Fit
2B
Thread Standard
UNC
Number of Pieces
1
List Number
22416

Description

Spiral Flute Tap, Thread Size 5/16 In.-18, UNC, Overall Length 90 mm, High Speed Steel, Bright (Uncoated), Thread Length 18 mm, 75 Percent Thread Drill Size F, Thread Limit H4/H5, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.