Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # 22416-UNC8

  • Zoro # G2897811


product price: $50.65
/ea

Key Features

Overall Length
2-9/16"
Tap Style
Spiral Flute
Shank Dia.
3/16"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22416-UNC8
Zoro #
G2897811
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2-9/16"
Shank Dia.
3/16"
Tap Dimension Type
Inch
Tap Size
#8
Thread Length
1/2"
Tap Thread Size
#8-32
75% Thread Drill Size
3.40mm
Square Size
3.40mm
65% Thread Drill Size
3.50 mm
Shank Length
50.00 mm
55% Thread Drill Size
3.60 mm
Drill Bit Size
0.1380 in
Thread Size
#8-32
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Standards
DIN 2184-1
Tap Thread Type
UNC
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Series
Paradur Ti
Helix Angle
15 Degrees
Measurement System
Pipe
Secondary Material Application ISO Code
N
Shank Type - Machining
Straight
Tap Shank Standard
DIN 2184-1
Threads per Inch
32
Class of Fit
2B
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Thread Standard
UNC
Extended Neck
Yes
Primary Material Application
Nickel, Steel, Titanium
Primary Material Application ISO Code
P, S
Features
For Long-Chipping Materials, Recommended With Oil
Thread Limit
2B
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Number of Pieces
1
List Number
22416

Description

Spiral Flute Tap, Thread Size #8-32, UNC, Overall Length 63 mm, High Speed Steel, Bright (Uncoated), Thread Length 13 mm, 75 Percent Thread Drill Size 3.40mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.