Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # 224164-UNC3/8

  • Zoro # G2897671


product price: $80.79
/ea
Free Shipping & Returns

Key Features

Overall Length
4"
Tap Style
Spiral Flute
Shank Dia.
3/8"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224164-UNC3/8
Zoro #
G2897671
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4"
Shank Dia.
3/8"
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
13/16"
Tap Thread Size
3/8"-16
Shank Length
66.50 mm
65% Thread Drill Size
P
Drill Bit Size
0.3150 in
Thread Size
3/8"-16
75% Thread Drill Size
5/16 in
55% Thread Drill Size
8.40 mm
Square Size
8.00mm
Pitch Diameter Limit
3B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Uncoated
Thread Direction
Right Hand
Standards
DIN 2184-1
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
Paradur Ti
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Tap Shank Standard
DIN 2184-1
Helix Angle
15 Degrees
Secondary Material Application ISO Code
N
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Class of Fit
3B
Features
For Long Chipping Materials
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Threads per Inch
16
Primary Material Application ISO Code
P, S
Primary Material Application
Nickel, Steel, Titanium
Thread Limit
H3, H4
Extended Neck
Yes
List Number
224164
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 3/8 In.-16, UNC, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Thread Length 20 mm, 75 Percent Thread Drill Size 5/16 in, Thread Limit H3/H4, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.