Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # 224164-UNC6

  • Zoro # G2897638


product price: $59.39
/ea

Key Features

Overall Length
2-1/4"
Tap Style
Spiral Flute
Shank Dia.
3/16"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224164-UNC6
Zoro #
G2897638
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2-1/4"
Shank Dia.
3/16"
Tap Dimension Type
Inch
Tap Size
#6
Thread Length
1/2"
Tap Thread Size
#6-32
Square Size
3.00mm
Thread Size
#6-32
Shank Length
44.00 mm
55% Thread Drill Size
#32
65% Thread Drill Size
#34
75% Thread Drill Size
#36
Drill Bit Size
0.1120 in
Pitch Diameter Limit
3B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Uncoated
Tap Thread Type
UNC
Thread Direction
Right Hand
Standards
DIN 2184-1
Cutting Direction - Machining
Right Hand
Series
Paradur Ti
Shank Type - Machining
Straight
Measurement System
Pipe
Threads per Inch
32
Features
For Long Chipping Materials, Recommended With Oil
Class of Fit
3B
Extended Neck
No
Tap Shank Standard
DIN 2184-1
Primary Material Application ISO Code
P, S
Primary Material Application
Nickel, Steel, Titanium
Thread Standard
UNC
Thread Limit
H2
Spiral Direction
Right Hand
Secondary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through
Helix Angle
15 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Number of Pieces
1
List Number
224164

Description

Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 56 mm, High Speed Steel, Bright (Uncoated), Thread Length 12 mm, 75 Percent Thread Drill Size #36, Thread Limit H2, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.