Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # 22460-UNC5/8

  • Zoro # G2898067


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-5/16"
Tap Style
Spiral Flute
Shank Dia.
1/2"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22460-UNC5/8
Zoro #
G2898067
UPC #
-
Country of Origin
India

Dimensions

Overall Length
4-5/16"
Shank Dia.
1/2"
Tap Dimension Type
Inch
Tap Size
5/8"
Thread Length
13/16"
Tap Thread Size
5/8"-11
Thread Size
5/8"-11
Drill Bit Size
0.5310 in
55% Thread Drill Size
14.20 mm
Square Size
9.00mm
Shank Length
42.00 mm
75% Thread Drill Size
13.60mm
65% Thread Drill Size
13.90 mm
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Uncoated
Tap Thread Type
UNC
Thread Direction
Right Hand
Standards
DIN 2184-1
Cutting Direction - Machining
Right Hand
Series
Paradur N
Primary Material Application ISO Code
K, N, P
Measurement System
Fractional Inch
Features
For Long Chipping Materials
Spiral Direction
Right Hand
Helix Angle
15 Degrees
Class of Fit
2B
Shank Type - Machining
Straight
Thread Standard
UNC
Threads per Inch
11
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN 2184-1
Extended Neck
Yes
Thread Limit
H5, H6
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Number of Pieces
1
List Number
22460

Description

Spiral Flute Tap, Thread Size 5/8 In.-11, UNC, Overall Length 110 mm, High Speed Steel, Bright (Uncoated), Thread Length 20 mm, 75 Percent Thread Drill Size 13.60mm, Thread Limit H5/H6, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.