Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # 2340663-UNJF1/4

  • Zoro # G2554489


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/4"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2340663-UNJF1/4
Zoro #
G2554489
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3-1/4"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
9/16"
Pitch Diameter Limit
3B
Tap Thread Size
1/4"-28
Square Size
5.50mm
65% Thread Drill Size
7/32 in
55% Thread Drill Size
5.70 mm
Thread Size
1/4"-28
Drill Bit Size
0.2200 in
75% Thread Drill Size
5.45mm
Shank Length
55.00 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNJF
Thread Direction
Right Hand
List Number
2340663
Tap Finish
AlCrN
Standards
DIN 2184-1
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Ti Plus
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Material Grade - Machining
ACN
Helix Angle
15 Degrees
Coolant Fed
Non-Coolant Through
Threads per Inch
28
Extended Neck
Yes
Thread Standard
UNF
Class of Fit
3B
Primary Material Application
Nickel, Titanium
Thread Limit
3B
Primary Material Application ISO Code
S
Tap Shank Standard
DIN 2184-1

Description

Spiral Flute Tap, Thread Size 1/4 In.-28, UNF, Overall Length 80 mm, High Speed Steel, AlCrN, Thread Length 15 mm, 75 Percent Thread Drill Size 5.45mm, Thread Limit 3B, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.