Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # 2340663-UNJF3/8

  • Zoro # G2554303


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4"
Tap Style
Spiral Flute
Shank Dia.
3/8"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2340663-UNJF3/8
Zoro #
G2554303
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4"
Shank Dia.
3/8"
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
13/16"
Pitch Diameter Limit
3B
Tap Thread Size
3/8"-24
Square Size
8.00mm
Thread Size
3/8"-24
65% Thread Drill Size
R
Shank Length
66.50 mm
75% Thread Drill Size
8.50mm
Drill Bit Size
0.3390 in
55% Thread Drill Size
11/32 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Standards
DIN 2184-1
Number of Pieces
1
Tap Finish
AlCrN
Tap Thread Type
UNJF
List Number
2340663
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Ti Plus
Threads per Inch
24
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Primary Material Application ISO Code
S
Measurement System
Fractional Inch
Thread Standard
UNJF
Spiral Direction
Right Hand
Thread Limit
3B
Tap Shank Standard
DIN 2184-1
Material Grade - Machining
ACN
Primary Material Application
Nickel, Titanium
Helix Angle
15 Degrees
Class of Fit
3B

Description

Spiral Flute Tap, Thread Size 3/8 In.-24, UNF, Overall Length 100 mm, High Speed Steel, AlCrN, Thread Length 20 mm, 75 Percent Thread Drill Size 8.50mm, Thread Limit 3B, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.