Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # 234069-EGUNF10

  • Zoro # G2554629


product price: $89.19
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/16"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234069-EGUNF10
Zoro #
G2554629
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3-1/16"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
9/16"
Tap Thread Size
#10-32
Pitch Diameter Limit
3B
Square Size
4.90 mm
Thread Size
#10-32
Shank Length
57.00 mm
75% Thread Drill Size
#21
55% Thread Drill Size
4.25 mm
65% Thread Drill Size
4.15 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
List Number
234069
Thread Direction
Right Hand
Tap Finish
Uncoated
Standards
DIN 2184-1
Number of Pieces
1
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
Paradur Ti
Thread Limit
H2
Spiral Direction
Right Hand
Thread Standard
EGUNF
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Material Grade - Machining
Vanadium High Speed Steel
Shank Type - Machining
Straight
Primary Material Application ISO Code
P, S
Primary Material Application
Nickel, Steel, Titanium
Measurement System
Pipe
Secondary Material Application ISO Code
N
Threads per Inch
32
Coolant Fed
Non-Coolant Through
Class of Fit
3B
Helix Angle
15 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #10-32, EGUNF, Overall Length 80 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15 mm, Tap Chamfer Modified Bottoming, Thread Limit H2, Class of Fit 3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.