Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # 234079-EGUNF1/4

  • Zoro # G2554653


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-5/8"
Tap Style
Spiral Flute
Shank Dia.
5/16"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234079-EGUNF1/4
Zoro #
G2554653
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3-5/8"
Shank Dia.
5/16"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
11/16"
Pitch Diameter Limit
3B
Tap Thread Size
1/4"-28
55% Thread Drill Size
5.70 mm
Square Size
6.20 mm
75% Thread Drill Size
5.45 mm
Thread Size
1/4"-28
65% Thread Drill Size
7/32 in
Shank Length
60.50 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
List Number
234079
Tap Finish
Uncoated
Standards
DIN 2184-1
Number of Pieces
1
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
Paradur Ni
Threads per Inch
28
Secondary Material Application ISO Code
N, S
Thread Standard
EGUNF
Extended Neck
Yes
Thread Limit
H2, H3
Primary Material Application
Cast Iron, Steel
Shank Type - Machining
Straight
Class of Fit
3B
Measurement System
Fractional Inch
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Nickel, Titanium
Primary Material Application ISO Code
K, P
Material Grade - Machining
Vanadium High Speed Steel
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Helix Angle
25 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 1/4 In.-28, EGUNF, Overall Length 90 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 18 mm, Tap Chamfer Modified Bottoming, Thread Limit H2/H3, Class of Fit 3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.