Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # 23410-UNF1

  • Zoro # G2554787


product price: $68.59
/ea

Key Features

Overall Length
1-13/16"
Tap Style
Spiral Flute
Shank Dia.
1/8"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23410-UNF1
Zoro #
G2554787
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
1-13/16"
Shank Dia.
1/8"
Tap Dimension Type
Inch
Tap Size
#1
Thread Length
3/16"
Pitch Diameter Limit
2B
Tap Thread Size
#1-72
65% Thread Drill Size
1.55 mm
Drill Bit Size
0.0610 in
Shank Length
36.00 mm
75% Thread Drill Size
#53
55% Thread Drill Size
1.60 mm
Thread Size
#1-72
Square Size
2.10mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
UNF
Number of Pieces
1
Standards
DIN 2184-1
List Number
23410
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur N
Tap Shank Standard
DIN 2184-1
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, N, P
Helix Angle
15 Degrees
Shank Type - Machining
Straight
Thread Standard
UNF
Extended Neck
Yes
Measurement System
Pipe
Thread Limit
H2, H3
Class of Fit
2B
Threads per Inch
72

Description

Spiral Flute Tap, Thread Size #1-72, UNF, Overall Length 45 mm, High Speed Steel, Bright (Uncoated), Thread Length 4 mm, 75 Percent Thread Drill Size #53, Thread Limit H2/H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.